Shop All Carriage Bolts
Zoro Select
5/16-18X1 1/4 BOLT CARRIAGE FULL THRD BLK OX
Mfr # 3120CB
Zoro # G9695307
product price: $143.99
/pk 700, $0.21/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Neck Type Square
- Head Type Round Head
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3120CB
- Zoro # G9695307
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | Steel |
Finish | Black Oxide |
Neck Type | Square |
Item | Carriage Bolt |
Head Type | Round Head |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 60,000 psi |
Description
Bulk Carriage Bolts,5/16-18X1 1/,Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK (05382)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64033)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U39350.015.0175)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08305.062.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/4 in., PK100 (U51500.031.0125)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217138G)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2in Grade 18-8 Stainless Steel 25PK (9062317)
- Zoro Select Carriage Bolts