Shop All Carriage Bolts
Zoro Select
5/16-18X1 1/2 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL
Mfr # 3124CR188
Zoro # G8535915
product price: $506.99
/pk 250, $2.03/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Ribbed
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3124CR188
- Zoro # G8535915
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Neck Type | Ribbed |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Head Type | Carriage |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.5 |
Description
5/16-18X1 1/2 Ribbed Neck Carriage Bolt Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR Large Head Aluminum Rivet; Yellow, 250PK (ALL18181)
- MKT FASTENING Hollow Wall Setting Tool (110000)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 5, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250193BG)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (TAPG53410812)
- ZORO SELECT 5/8-11X10 BOLT CARRIAGE PT 6 THRD ZINC" (62160C)
- ZORO SELECT Carriage Bolt, 3/8-16, 1 in., PK100 (U51500.037.0100)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218255G)
- ZORO SELECT 1/4-20X2 BOLT CARRIAGE FULL THRD ZINC (1432C)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT Carriage Bolt, 5/16-18x1-1/2, PK100 (5ZMR7)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x8, Pk10 (U08305.050.0800)
- Zoro Select Carriage Bolts