Shop All Machine Screws
Zoro Select
5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # U24540.031.0600
Zoro # G9094897
product price: $37.39
/pk 50, $0.75/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24540.031.0600
- Zoro # G9094897
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 6 in |
Head Dia. | 0.556 to 0.597 in |
Head Height | 0.191 in |
Screw Size | 5/16"-18 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.579 in |
Head Width | 0.579 in |
Minimum Head Width | 0.556 in |
Overall Length | 6 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 6 in, Head Width 0.579 in, Head Height 0.191 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK (M38080.100.0001)
- DELTANA Wood Screw, #9, 2-1/2 in, Nickel Steel (SCWS925U15)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 16 mm Shaft Dia, 100 PK (DSH-16ST PA)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0250)
- ZORO SELECT M5-0.80 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0035)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0016)
- ZORO SELECT M2.6-0.45 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026050-100P1)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0020)
- ZORO SELECT 1/4"-20 x 13/16 in Phillips Oval Machine Screw, Plain Stainless Steel, 25 PK (9543PK)
- ZORO SELECT M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0008)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04893)
- Zoro Select Machine Screws