Shop All Machine Screws
Zoro Select
5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 200 PK
Mfr # 3196MSF
Zoro # G2514913
product price: $166.99
/pk 200, $0.83/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3196MSF
- Zoro # G2514913
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 6 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,5/16-18X6 SLOT FL,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030480300ZYD)
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3410320050)
- ZORO SELECT Dowel Pin, Steel, 12x70mm, PK10 (M39090.120.0070)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- ZORO SELECT 1/4"-20 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (012520WF100)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0151)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0075)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (0812MPFB)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0300)
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0250)
- Zoro Select Machine Screws