Shop All Machine Screws
Zoro Select
5/16"-18 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 1750 PK
Mfr # 3110MST
Zoro # G2709531
product price: $315.99
/pk 1750, $0.18/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3110MST
- Zoro # G2709531
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,5/16-18x5/8 SLOT,PK1750, Package Quantity 1750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51050.031.0125)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Aluminum Body, 100 PK (U34121.025.0814)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-384)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01200.060.0040)
- ZORO SELECT #8-32 x 5/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0031)
- ZORO SELECT M3-0.50 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030450-100P1)
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0100)
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.021.0050)
- ZORO SELECT #6-32 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0200)
- ZORO SELECT #8-32 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK (0840MW)
- NEWPORT FASTENERS M4-0.70 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 1500 PK (823823)
- Zoro Select Machine Screws