Shop All Machine Screws
Zoro Select
5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24540.031.0062
Zoro # G2812266
original price:
$21.69
15% off
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U24540.031.0062
- Zoro # G2812266
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5/8 in |
Head Dia. | 0.597 in |
Head Height | 0.597 in |
Maximum Head Width | 0.579 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.165 in |
Head Width | 0.579 in |
Maximum Head Height | 0.597 in |
Screw Size | 5/16"-18 |
Minimum Head Width | 0.556 in |
Overall Length | 5/8 in |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Head Width 0.579 in, Head Height 0.597 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, Maximum Head Height 0.597 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400775)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (30A0410-EA-250)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287178G1)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK (PFM1461460)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0250)
- ZORO SELECT #10-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0050)
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0037)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030100-025P1)
- ZORO SELECT M3-0.50 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.030.0030)
- ZORO SELECT M6-1.00 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060800-010P1)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50694)
- Zoro Select Machine Screws