Shop All Machine Screws
Zoro Select
5/16"-18 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 500 PK
Mfr # MS51957-95
Zoro # G2503759
product price: $486.99
/pk 500, $0.97/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51957-95
- Zoro # G2503759
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,5/16-18x5/8 MIL-,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.1200)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0600)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- AUVECO FENDER WASHER 11/32 I.D. 1-1/4 O.D. 1/8 THICK5, 25PK (17095)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0038)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Truss Machine Screw, Zinc Plated Steel, 600 PK (3720MTT)
- ZORO SELECT #10-24 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0075)
- ZORO SELECT #10-24 x 2-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK (1040MTP)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- ZORO SELECT M6-1.00 x 15.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060200-025P1)
- ZORO SELECT M5-0.80 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0025)
- Zoro Select Machine Screws