Shop All Machine Screws
Zoro Select
5/16"-18 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 250 PK
Mfr # B51110.031.0500
Zoro # G1206060
product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B51110.031.0500
- Zoro # G1206060
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5 in |
Head Dia. | 11.0 mm |
Head Height | 0.191 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.579 in |
Head Width | 0.579 in |
Minimum Head Width | 0.556 in |
Screw Size | 5/16"-18 |
Overall Length | 5 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 2A |
Thread Type | Coarse |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 5 in, Head Width 0.579 in, Head Height 0.191 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel 100 PK (P4125)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- ZORO SELECT 5/16"-18 x 1-3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0175)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0125)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0150)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (M24670.080.0035)
- ZORO SELECT #10-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0051)
- ZORO SELECT M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (M330MPF188)
- ZORO SELECT #8-32 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0175)
- Zoro Select Machine Screws