Shop All Machine Screws
Zoro Select
5/16"-18 x 3/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 3106MPT
Zoro # G2474873
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3106MPT
- Zoro # G2474873
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,5/16-18X3/8 PHIL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.075.0200)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L (11774PK)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (580420-PG)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 25 PK (N04104.025.0550)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0100)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 400 PK (3720RTP)
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0056)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0101)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0225)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Fillister Machine Screw, Zinc Plated Steel, 3000 PK (1408MPL)
- Zoro Select Machine Screws