Shop All Machine Screws
Zoro Select
5/16"-18 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24210.031.0075
Zoro # G2811308
product price: $12.49
/pk 100, $0.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24210.031.0075
- Zoro # G2811308
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Head Dia. | 0.557 to 0.590 in |
Head Height | 0.216 in |
Head Width | 0.579 in |
Maximum Head Width | 0.579 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.556 in |
Screw Size | 5/16"-18 |
Maximum Head Height | 0.216 in |
Minimum Head Height | 0.198 in |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Head Width 0.579 in, Head Height 0.216 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, Maximum Head Height 0.216 in, Minimum Head Height 0.198 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040688GR)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01062.050.0800)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (16W843)
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0050)
- ZORO SELECT 5/16"-18 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.031.0250)
- ZORO SELECT 3/8"-16 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.037.0200)
- ZORO SELECT M8-1.25 x 20 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.080.0020)
- ZORO SELECT M3-0.50 x 22 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030220-100P1)
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 4000 PK (MS51957-3)
- ZORO SELECT M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026100-100P1)
- Zoro Select Machine Screws