Shop All Machine Screws
Zoro Select
5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51300.031.0075
Zoro # G3444393
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.031.0075
- Zoro # G3444393
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Drive Size | #4 |
Head Height | 0.191 in |
Head Dia. | 0.597 in |
Minimum Head Width | 0.556 in |
Screw Size | 5/16"-18 |
Maximum Head Width | 0.579 in |
Head Width | 0.579 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Head Width 0.579 in, Head Height 0.191 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42705)
- TOMPKINS Hydraulic Fitting-International06BSPP BONDED SEAL (DS-BSP-06)
- ZORO SELECT M8-1.25 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0016)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0225)
- ZORO SELECT 3/8"-16 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0175)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0025)
- ZORO SELECT M6-1.00 x 40 mm Torx Flat Machine Screw, Plain Steel, 1250 PK (M640MTF188)
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.025.0008)
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0062)
- Zoro Select Machine Screws