Shop All Machine Screws
Zoro Select
5/16"-18 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # U51213.031.0200
Zoro # G9094206
product price: $3.89
/pk 10, $0.39/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51213.031.0200
- Zoro # G9094206
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Head Height | 0.216 in |
Head Dia. | 0.557 to 0.590 in |
Head Width | 0.579 in |
Screw Size | 5/16"-18 |
Maximum Head Height | 0.216 in |
Minimum Head Height | 0.198 in |
Minimum Head Width | 0.556 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.579 in |
Overall Length | 2 in |
Fastener Length | 2 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 in, Head Width 0.579 in, Head Height 0.216 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, Maximum Head Height 0.216 in, Minimum Head Height 0.198 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.050.0800)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Pan Head Phillips Drive, 25 PK (37872)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB243)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0018)
- ZORO SELECT #12-24 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0037)
- ZORO SELECT #6-32 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0175)
- ZORO SELECT M6-1.00 x 35.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060400-010P1)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0125)
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M410MPP188B)
- ZORO SELECT #8-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0062)
- Zoro Select Machine Screws