Shop All Machine Screws
Zoro Select
5/16"-18 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 3116MSW
Zoro # G2712995
product price: $335.99
/pk 1250, $0.27/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3116MSW
- Zoro # G2712995
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,5/16-18x1 SLOT I,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 50 PK (M07160.100.0055)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M52 Bore Dia. (DHO-052)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N04100.062.0175)
- ITW Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel 75 PK (24300)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0100)
- ZORO SELECT 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0150)
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE57)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0004)
- ZORO SELECT #8-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B050)
- NEWPORT FASTENERS 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (511098)
- Zoro Select Machine Screws