Shop All Machine Screws
Zoro Select
5/16"-18 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51320.031.0100
Zoro # G2834867
original price:
$6.45
14% off
new price: $5.49
/pk 25, $0.22/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51320.031.0100
- Zoro # G2834867
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Drive Size | #4 |
Head Dia. | 0.597 in |
Head Height | 0.29 in |
Minimum Head Width | 0.556 in |
Screw Size | 5/16"-18 |
Head Width | 0.579 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.579 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Width 0.579 in, Head Height 0.29 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW14P100)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0100)
- ZORO SELECT #10-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0076)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0125)
- ZORO SELECT 1/4"-20 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0100)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W100PC)
- ZORO SELECT M6-1.00 x 16 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MJ616MPTA2)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (MS51959-65)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Black Oxide Steel, 4000 PK (564541)
- Zoro Select Machine Screws