Shop All Machine Screws
Zoro Select
5/16"-18 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK
Mfr # MS51959-98
Zoro # G2505752
product price: $335.99
/pk 500, $0.67/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51959-98
- Zoro # G2505752
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,5/16-18X1 MIL-PHI,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (8C75KCS)
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.007.0050)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (186638)
- PRIME-LINE Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9081450)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (U51300.025.0200)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0075)
- ZORO SELECT M1.6-0.35 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0005)
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025080-100P1)
- ZORO SELECT #2-56 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0056)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ7)
- ZORO SELECT #4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLY8)
- Zoro Select Machine Screws