Shop All Machine Screws
Zoro Select
5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 3116RWS
Zoro # G5667284
product price: $534.99
/pk 1500, $0.36/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3116RWS
- Zoro # G5667284
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Screws, 5/16-18X1 UNSL HXW SERR ,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK (CPB107)
- J.W. WINCO Slotted Spanner Lock Nut, M40-1.50, Steel, Class 5, Blackened (400XSNA)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-3/4 in Length, 5 PK (37111)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0100)
- ZORO SELECT #6-32 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0031)
- ZORO SELECT 5/16"-18 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0300)
- ZORO SELECT #8-32 x 3/8 in Square Pan Machine Screw, Zinc Plated Steel, 10000 PK (0806MQP)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (8.8 72 FA)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (M24670.080.0035)
- HOLO-KROME M4-0.70 x 12 mm Hex Flat Machine Screw, Black Alloy Steel (87032)
- Zoro Select Machine Screws