Shop All Machine Screws
Zoro Select
5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.031.0125
Zoro # G3419351
product price: $27.89
/pk 100, $0.28/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24670.031.0125
- Zoro # G3419351
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Drive Size | #4 |
Head Height | 0.597 in |
Head Dia. | 0.556 in |
Head Width | 0.579 in |
Maximum Head Width | 0.579 in |
Maximum Head Height | 0.597 in |
Minimum Head Width | 0.556 in |
Screw Size | 5/16"-18 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Height | 0.165 in |
Overall Length | 1 1/4 in |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Head Width 0.579 in, Head Height 0.597 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, Maximum Head Height 0.597 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05381)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (U08200.050.0250)
- ZORO SELECT Internally-Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK21806IZ)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600250-100P)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0150)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0062)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT #12-24 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0150)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0012)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0125)
- Zoro Select Machine Screws