Shop All Machine Screws
Zoro Select
5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 658195-PG
Zoro # G2964001
product price: $94.89
/pk 100, $0.95/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 658195-PG
- Zoro # G2964001
- UPC # 087302667476
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Head Dia. | 0.597 in |
Head Height | 0.191 in |
Hole Size | 11/32 |
Dimensional Standards | ASME B18.6.3 |
Recommended Hole Size | 0.344 in |
Screw Size | 5/16"-18 |
Head Width | 0.597 in |
Minimum Thread Length | 1 in |
Fastener Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Description
Stove Bolt, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Head Width 0.597 in, Head Height 0.191 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 in, Type Stove Bolt, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 1/8 in Ht, 50 PK (1LAG1)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE83)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05045)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (TX-100SS)
- ZORO SELECT M2-0.40 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0025)
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (M24670.080.0035)
- ZORO SELECT M8-1.25 x 20 mm Slotted Cheese Machine Screw, Plain Nylon, 10 PK (50M080125D020)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-400370-100BX)
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0025)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 2in Zinc Plated Steel 100PK (9001664)
- Zoro Select Machine Screws