Shop All Structural Bolts
Zoro Select
5/16"-18 Structural Bolt, Plain Steel, 10 PK
Mfr # 31DBH
Zoro # G9086806
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31DBH
- Zoro # G9086806
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Plain |
Thread Style | No Thread |
Item | Structural Bolt |
Description
5/16-18 Hanger Bolt Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-123)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54859)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U53462.009.0001)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.112.0350)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04211.050.0300)
- ZORO SELECT Class 10.9, M24-3.00 Structural Bolt, Hot Dipped Galvanized Steel, 70 mm L, 25 PK (M04210.240.0070)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U08441.075.0150)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04006.100.0225)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 5 PK (U04211.087.0475)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1 in L (0004270)
- Zoro Select Structural Bolts