Shop All Square Nuts
Zoro Select
5/16-18 SQUARE MS NUT ZINC
Mfr # 31NQ
Zoro # G2448249
product price: $229.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Nut Style Machine Screw Square Nut
- Basic Material Zinc
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NQ
- Zoro # G2448249
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Details
Item | Hex Nuts,5/16-18 SQUARE MS NUT,PK2000 |
Nut Style | Machine Screw Square Nut |
Basic Material | Zinc |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Nut Standards | ASME B18.2.2 |
Fastener Thread Type | Coarse and Fine |
Description
Hex Nuts,5/16-18 SQUARE MS NUT,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK (Z0637)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0062)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- ZORO SELECT 7/8-9 SQUARE NUT REGULAR ZINC (87NQR)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.025.0001)
- ZORO SELECT 7/8"-9 Stainless Steel Plain Finish Square Nut - Regular (U51096.087.0001)
- Zoro Select Square Nuts