Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK
Mfr # U07415.031.0050
Zoro # G9700801
product price: $18.39
/pk 100, $0.18/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07415.031.0050
- Zoro # G9700801
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Head Dia. | 0.4375 in |
Dia./Thread Size | 5/16"-18 |
Thread Length | 1/2 in |
Vented Hole Size | Not Vented |
Length | 1/2 in |
Head Height | 0.312 in |
Min. Thread Length | 1/2 in |
Head Diameter | 0.656 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.312 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9091)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Torx Drive, 20 PK (36931)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 24 mm Length (K0869.308X16)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.031.0062)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.031.0075)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.031.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51060.060.0045)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.050.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.080.0035)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK (U51060.050.0250)
- Zoro Select Socket Head Cap Screws