Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length
Mfr # SCIX0310800-001P2
Zoro # G2709497
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCIX0310800-001P2
- Zoro # G2709497
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 8 in |
Drive Size | 1/4 in |
Head Height | 0.312 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/8 in |
Min. Thread Length | 1 1/8 in |
Minimum Thread Length | 1-1/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.469 in |
Head Dia. | 0.469 in |
Length | 8 in |
Dia./Thread Size | 5/16"-18 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 8 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805E87-)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA91)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M01010.120.0035)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 25 PK (U55050.031.0225)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in Length, 10 PK (U51050.031.0550)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.040.0035)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100418-100P1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.080.0090)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07001.025.0062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 50 PK (M55050.060.0090)
- Zoro Select Socket Head Cap Screws