Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK
Mfr # U51060.031.0062
Zoro # G5335443
product price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Flat
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.031.0062
- Zoro # G5335443
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 5/8 in |
Drive Size | 3/16 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Head Height | 0.198 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.656 in |
Length | 5/8 in |
Head Dia. | 0.656 in |
Dia./Thread Size | 5/16"-18 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Plain Stainless Steel (U17277.037.0150)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/8 in W, 7/8 in H (WWG310875087512)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (A2010200300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.031.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.031.0075)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.031.0087)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.050.0006)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.040.0008)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 3/8in-16 X 1-3/4in 18-8 Stainless Steel 5PK (9170237)
- Zoro Select Socket Head Cap Screws