Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK
Mfr # U51060.031.0075
Zoro # G5335391
original price:
$21.85
21% off
new price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Flat
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.031.0075
- Zoro # G5335391
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Head Height | 0.198 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Head Diameter | 0.656 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 5/16"-18 |
Head Dia. | 0.656 in |
Length | 3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (76032)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-132-SV-PK100)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/32 in Shaft Dia, 50 PK (U36000.034.0001)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Star Concrete Screw Anchors w/Drill Bit, 150PK (24585C)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.031.0087)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (SC2212045-050P)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07150.031.0150)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (L07000.300.0110)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 6 mm Length, 50 PK (UST176212)
- Zoro Select Socket Head Cap Screws