Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK
Mfr # U51060.031.0200
Zoro # G5335452
product price: $20.29
/pk 50, $0.41/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Flat
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.031.0200
- Zoro # G5335452
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Head Height | 0.198 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/8 in |
Min. Thread Length | 1 1/8 in |
Head Diameter | 0.656 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/8 in |
Dia./Thread Size | 5/16"-18 |
Length | 2 in |
Head Dia. | 0.656 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 2 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 1-1/4X8-1/2 Hitch Pin (00173)
- ZORO SELECT Eye Bolt 5/16"-18, Steel, Zinc Plated, 300 PK (3160IO)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB51618112P10)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 4" L, Steel Zinc Plated, 50 PK (LDT-3840)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.031.0087)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.031.0062)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (SC22140600-14-005P2)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 100 PK (U07415.011.0025)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 40 mm Length, 50 PK (M07080.120.0040)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length (U07000.125.0275)
- Zoro Select Socket Head Cap Screws