Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # U51060.031.0050
Zoro # G5335434
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Flat
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51060.031.0050
- Zoro # G5335434
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Head Height | 0.198 in |
Vented Hole Size | Not Vented |
Thread Length | 1/2 in |
Min. Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.656 in |
Minimum Thread Length | 1/2 in |
Head Dia. | 0.656 in |
Dia./Thread Size | 5/16"-18 |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.198 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (513031G)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-10-PK5)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (74265)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.031.0087)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.031.0062)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.080.0035)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.019.0025)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07040.050.0150)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.013.0150)
- Zoro Select Socket Head Cap Screws