Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK
Mfr # MPB1148S
Zoro # G2974352
product price: $7.35
/pk 5, $1.47/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB1148S
- Zoro # G2974352
- UPC # 632393561327
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2 in |
Drive Size | 1/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.312 in |
Thread Length | 1 1/8 in |
Min. Thread Length | 1 1/8 in |
Head Diameter | 0.437 in |
Minimum Thread Length | 1-1/8 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.4375 in |
Dia./Thread Size | 5/16"-18 |
Length | 2 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Steel, Finish Chrome Plated, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 2 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31500)
- RECOIL Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (25082)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U08305.037.0350)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3319S)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (MPB3195S)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 10 PK (U07000.062.0062)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07040.031.0500)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 5 PK (U07001.062.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.050.0008)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.200.0070)
- Zoro Select Socket Head Cap Screws