Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK
Mfr # MPB3578
Zoro # G2530884
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/16 in
- Material Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB3578
- Zoro # G2530884
- UPC # 632393607865
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Head Height | 0.312 in |
Vented Hole Size | Not Vented |
Thread Length | 9/32 in |
Min. Thread Length | 9/32 in |
Head Diameter | 0.656 in |
Minimum Thread Length | 9/32 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 5/16"-18 |
Head Dia. | 0.4375 in |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Chrome Plated, Thread Size 5/16 In.-18, Minimum Thread Length 9/32 in, Fastener Length 1/2 in, Head Height 0.312 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Steel Body, 25 PK (MBP-R6-M6-PKT)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07120)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0125)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3585)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07410.075.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (LHSIA0500100USA-050BX)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.019.0250)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK (M51060.160.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 10 PK (U51050.050.0225)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07567.050.0100)
- Zoro Select Socket Head Cap Screws