Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK
Mfr # PK51618-158SHC-01
Zoro # G5605000
product price: $50.15
/pk 10, $5.02/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material PEEK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PK51618-158SHC-01
- Zoro # G5605000
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-5/8 in |
Drive Size | 1/4 in |
Vented Hole Size | Not Vented |
Thread Length | 1 5/8 in |
Head Height | 0.312 in |
Min. Thread Length | 1 5/8 in |
Minimum Thread Length | 1-5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.312 in |
Head Dia. | 0.3125 in |
Length | 1 5/8 in |
Dia./Thread Size | 5/16"-18 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 5/8 in, Fastener Length 1 5/8 in, Head Height 0.312 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/2"-6, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11360.150.0001)
- AU-VE-CO PRODUCTS THREADING NUTS ASSORTMNT (AVFP-252)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 25 PK (51854)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/4 in Length, 10 PK (PK51618-134SHC-01)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-7/8 in Length, 10 PK (PK51618-178SHC-01)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/8 in Length, 10 PK (PK51618-138SHC-01)
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 7/8 in Length, 10 PK (PK1024-78SHC-01)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M51060.120.0090)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.012.0062)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.100.0030)
- Zoro Select Socket Head Cap Screws