Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-3/4 in Length, 50 PK
Mfr # MS16997-83
Zoro # G2493502
product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Alloy Steel
- Finish Cadmium Yellow
- Standards MS 16997
- Fastener Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16997-83
- Zoro # G2493502
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Cadmium Yellow |
Standards | MS 16997 |
Item | Mil Spec Socket Head Cap Screw |
Fastener Thread Type | Coarse |
Thread Style | Partially Threaded |
Description
5/16-18X1 3/4 MS16997, Military Socket Head Cap Screw Cadmium Yellow DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-10GHDK)
- ZORO SELECT Partition Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB86)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4486-BR)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- ZORO SELECT 1/4"-20 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-1/4 in Length, 100 PK (MS16997-63)
- ZORO SELECT 5/16"-18 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1/2 in Length, 100 PK (MS16997-76)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.025.0062)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3406320125)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.030.0012)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07040.100.0020)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.040.0016)
- Zoro Select Socket Head Cap Screws