Shop All Square Nuts
Zoro Select
5/16"-18 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # U11140.031.0001
Zoro # G3429776
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.031.0001
- Zoro # G3429776
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Nut Height | 17/64 in |
Width Across Flats | 9/16 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Height | 17/64 in |
Thread Size | 5/16"-18 |
Square Width | 9/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Zinc |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Material Type | Steel |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Thread Direction | Right Hand |
Material Grade/Class | Grade A |
Thread Type | UNC |
Material | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Square Height 17/64 in, Square Width 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x4 3/4 L (U39665.062.0400)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KFC)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Steel (02-3452-503)
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0008)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- ZORO SELECT 7/8"-9 Stainless Steel Plain Finish Square Nut - Regular (U51096.087.0001)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT 4.2 mm Nylon Side Marker Light Nuts, 50 pk. (1577PK)
- Zoro Select Square Nuts