Shop All Square Nuts
Zoro Select
5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk.
Mfr # U11120.031.0001
Zoro # G3429636
original price:
$14.05
10% off
new price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11120.031.0001
- Zoro # G3429636
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Nut Height | 17/64 in |
Width Across Flats | 9/16 in |
Square Width | 9/16 in |
Square Height | 17/64 in |
Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Finish | Black Oxide |
Finish Type | Black Oxide |
Material Grade/Class | Grade A |
Thread Direction | Right Hand |
Thread Type | UNC |
Bolt Compatibility | Grade 2 |
Material | Steel |
Material Type | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Square Height 17/64 in, Square Width 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01062.056.0200)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01200.200.0080)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (79041)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (648890-100)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 10 pk. (U11140.075.0001)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.100.0001)
- ZORO SELECT 3/8"-16 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.037.0001)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- Zoro Select Square Nuts