Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, Stainless Steel, 3 in L, 250 PK
Mfr # MS35307-332
Zoro # G2499233
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3 in
- Material Stainless Steel
- Screw Style Socket Head Cap Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS35307-332
- Zoro # G2499233
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Screw Style | Socket Head Cap Screw |
Thread Type | Coarse |
Description
Socket Head Cap Screws,5/16-18X3,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, White (189811)
- DEWALT Pipe Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (03758-PWR)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- JONES STEPHENS Anchor Bolt Kit, 10x1-1/4 Scw, 1/4 Bit (A33002)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.125.0700)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M55000.060.0060)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N01000.050.0350)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8-1/2 in L (U51000.050.0850)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK (U01210.050.0275)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (N01200.050.0200)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.080.0018)
- Zoro Select Hex Head Cap Screws