Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, Stainless Steel, 100 PK
Mfr # MS35307-345
Zoro # G2499635
product price: $431.99
/pk 100, $4.32/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Stainless Steel
- Thread Type Coarse
- Screw Style Socket Head Cap Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35307-345
- Zoro # G2499635
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Screw Style | Socket Head Cap Screw |
Description
Socket Head Cap Screws,5/16-18X,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 25 PK (MGLT-R6-E-PKT)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (61894)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 4 mm W, 4 mm H (WWG800404305)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04100.043.0350)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04160.062.0400)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U51000.062.0125)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 10 PK (U04104.037.0475)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 2 PK (150104CH5O)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U04100.050.0900)
- Zoro Select Hex Head Cap Screws