Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/4 in L, 100 PK
Mfr # 3136CH316
Zoro # G9703183
product price: $84.59
/pk 100, $0.85/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3136CH316
- Zoro # G9703183
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,5/16-18,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.050", Pk10 (MSC050-10)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 10 PK (SHR-125ST PA)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK50 (U39140.015.0075)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 100 PK (1440CH316)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 25 PK (6232CH316)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (3712CH316)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04160.050.0700)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51000.100.0450)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (N04104.037.0500)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1411.06X16)
- Zoro Select Hex Head Cap Screws