Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK
Mfr # 3124CH316
Zoro # G9703068
product price: $48.49
/pk 100, $0.48/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3124CH316
- Zoro # G9703068
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,5/16-18,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39567)
- DANCO Sealing Washer, Rubber, PlainFinish (36565B)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2331SS)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36102)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 25 PK (6240CH316)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 25 PK (6264CH316)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 100 PK (3716CH316)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.125.0750)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 10 PK (M01200.160.0110)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U51000.031.0050)
- ZORO SELECT Grade 5, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01060.150.0300)
- Zoro Select Hex Head Cap Screws