Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK
Mfr # 3110CH188
Zoro # G9698947
product price: $22.75
/pk 100, $0.23/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3110CH188
- Zoro # G9698947
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,5/16-18,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 2mm Dia. x 24mm L., PK100 (M39080.020.0024)
- MIDWEST FASTENER 3/4" x .148" Zinc Plated Steel BowTie Cotter Pins 4PK (932331)
- HILLMAN Wood Screw, #6, 5/8 in, Epoxy Coated Steel Flat Head Torx Drive (116781)
- ZORO SELECT #2-56 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0037)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 100 PK (3128BHT188)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (3124CH188)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK (3112CH188)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (U04160.075.0650)
- ZORO SELECT Grade 9, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (5MWU1)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (N01200.031.0300)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (A0031320632)
- Zoro Select Hex Head Cap Screws