Shop All Hex Head Cap Screws
Zoro Select
5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK
Mfr # 3112CH188
Zoro # G9698877
product price: $24.79
/pk 100, $0.25/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3112CH188
- Zoro # G9698877
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,5/16-18,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (951618-25)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABL34)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01209.031.0500)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK (3140CH188)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 100 PK (3110CH188)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (3116CH188)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.043.0150)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01209.025.0350)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (HF18080300-050P2)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 8 PK (35121)
- Zoro Select Hex Head Cap Screws