Shop All Pipe Straps
Zoro Select
5/16"-18 Cold Rolled Steel Square T-Joint Fastener, 10 pk.
Mfr # 0310E
Zoro # G3008722
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Thread Size 5/16"-18
- System of Measurement Inch
- Thread Direction Right Hand
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0310E
- Zoro # G3008722
- Country of Origin United States
- Category Pipe Straps
Dimensions
Thread Size | 5/16"-18 |
Dia./Thread Size | 5/16"-18 |
Dimensional Standards | ISO 9001:2015 |
For Tubing Outside Diameter | 1 in |
Description
Tee-Joint Fastener, Dimensional Standards ISO 9001:2015, Finish Black Oxide, For Tubing Outside Diameter 1 in, For Tubing Wall Thickness 16 ga, Installation Type Weld, Material Steel, Material Grade/Class Not Graded, Shape Square, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/16 In.-18, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- PERRIN & ROWE Body Spray In Polished Chrome (U.5570APC)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size (1WKB6)
- ZORO SELECT HD Pipe Strap, 304SS, 2 1/2 In, 6 5/8 In L (HDSS-250)
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 1/2 In (0500381264)
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- ZORO SELECT Pipe Strap, Galvanized, 1" Pipe Size (GA-100PS)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 4In, 8 13/16InL (HDPZ-400)
- ZORO SELECT Tube Strap, 3/4 In, PK5 (U624 3/4)
- Zoro Select Pipe Straps