Shop All Locking Receptacles
Zoro Select
50A Locking Receptacle 3P 4W 600VAC/250VDC BK
Mfr # 7379
Zoro # G4439480
product price: $115.27
/ea
Free Shipping & Returns
$115.27
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 50
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7379
- Zoro # G4439480
- UPC # 781786668508
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Height | 2.44 in |
Display Size | Standard Sized Product |
Width | 2.12 in |
Description
Locking Receptacle, Current Rating 50 A, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT Locking Receptacle, 250VAC, 50A (6369CR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- Zoro Select Locking Devices