Shop All Turntables
Zoro Select
500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia.
Mfr # 26W566
Zoro # G4798717
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Top Inside Dia. 12 in
- Height 4 in
- Material Steel and Rubber
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W566
- Zoro # G4798717
- UPC # 190735438329
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 12 in |
Height | 4 in |
Overall Length | 12 in |
Top Outside Dia. | 12" |
Top Inside Diameter | 12 in |
Overall Height | 4 in |
Outside Diameter | 12 in |
Details
Item | Benchtop Turntable |
Load Capacity | 500 lb |
Material | Steel and Rubber |
Color | Red |
Finish | Powder Coated |
Product Type | Benchtop Turntable |
Features | Rubber Top Surface Provides Added Grip |
Maximum Load Capacity | 500 lb |
Description
Benchtop Turntable, Product Type Benchtop Turntable, Maximum Load Capacity 500 lb, Outside Diameter 12 in, Top Inside Diameter 12 in, Overall Height 4 in, Material Rubber, Steel, Includes Not Applicable, Color Black, Red, Features Rubber Top Surface Provides Added Grip, Finish Powder Coated, Number of Ball Bearings Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 8 in W, Nylon, Yellow (EEF4-908-12)
- SAFTCART Cylinder Truck, 1 Cylinder, 250 lb. (250-0)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- Zoro Select Lifting Tables