Shop All Plastic Bags
Zoro Select
50" x 45" Furniture Bags, 1 mil, Clear, PK 250
Mfr # 4NZG5
Zoro # G2538374
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45"
- Length 50"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NZG5
- Zoro # G2538374
- UPC # 82288410133
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 45" |
Length | 50" |
Depth | 0 |
Size | 50" x 45" |
Details
Item | Furniture Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Recommended Furniture Use | Dinette Chair |
Bag Item | Furniture Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cardboard Box |
Bag Bottom Type | Flat |
Description
Furniture Bag, Recommended Furniture Use Dinette Chair, Thickness 1 mil, Width 45 in, Depth 0, Length 146 in, Bag Bottom Type Flat, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cardboard Box, Bag Closure Type None, FDA Compliant No, Color Clear, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- LEARNING RESOURCES Create-A-Space Storage Center, Pastel (3806P)
- AVERY Label, Pin-Fed, 1-Across, We 5000PK (AVE4014)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ6)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- ZORO SELECT 16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGX8)
- ZORO SELECT 8" x 8" Open Poly Bags, 1 mil, Clear (5DRJ1)
- Zoro Select Plastic Bags