Shop All Storage Bins
This Product is Discontinued
Zoro Select
50 lb Hang and Stack Storage Bin, Plastic, Green (Discontinued)
Mfr # HSN250GREENG
Zoro # G9182525
This Product is Discontinued
Key Features
- Overall L x W x H 14 3/4 in L x 16 1/2 in W x 7 in H
- Color Green
- Load Capacity 50 lb
- Material Plastic
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HSN250GREENG
- Zoro # G9182525
- UPC # 032903059977
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 16 1/2 in W x 7 in H |
Inside Height | 6 23/32 in |
Inside Width | 13 29/32 in |
Inside Length | 12 49/64 in |
Width | 16 1/2 in |
Height | 7 in |
Length | 14 3/4 in |
Overall WxH | 16 1/2 in x 7 in |
Outside Height | 7 in |
Overall Height Range | 4 to 8 in |
Outside Width | 16 1/2 in |
Overall WxLxH | 16 1/2 in x 14 3/4 in x 7 in |
Overall Width Range | Wider than 12 in |
Outside Length | 14 3/4 in |
Overall Length Range | Longer than 12 in |
Description
Hang and Stack Bin, Color Green, Material Plastic, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 16 1/2 in, Stackable Yes, Weight Capacity 50 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Caster Wheel Diameter Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 6 3/4 in, Inside Length 12 3/4 in, Inside Width 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.