Shop All Storage Bins
This Product is Discontinued
Zoro Select
50 lb Hang and Stack Bin, Plastic, Blue (Discontinued)
Mfr # HSN250BLUEG
Zoro # G0335233
This Product is Discontinued
Key Features
- Overall L x W x H 14 3/4 in L x 16 1/2 in W x 7 in H
- Color Blue
- Load Capacity 50 lb
- Material Plastic
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HSN250BLUEG
- Zoro # G0335233
- UPC # 032903059946
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 16 1/2 in W x 7 in H |
Inside Length | 12 49/64 in |
Inside Height | 6 23/32 in |
Inside Width | 13 29/32 in |
Length | 14 3/4 in |
Width | 16 1/2 in |
Height | 7 in |
Outside Length | 14 3/4 in |
Outside Height | 7 in |
Outside Width | 16 1/2 in |
Overall WxH | 16 1/2 in x 7 in |
Overall Height Range | 4 to 8 in |
Overall Width Range | Wider than 12 in |
Overall WxLxH | 16 1/2 in x 14 3/4 in x 7 in |
Overall Length Range | Longer than 12 in |
Description
The ZORO SELECT - HSN250BLUEG Hang and Stack Bin is a robust and spacious storage solution designed for businesses that require efficient organization. With an overall size of 16 1/2 in width, 14 3/4 in length, and 7 in height, this bin offers ample space to store various items. The inside dimensions are also generously proportioned at a length of 12 49/64 inches and a width of 13 29/32 inches. This bin falls into the category of wider than twelve inches with its outside width measuring at exactly the same as its overall width -161⁄2 inches.
Constructed from durable plastic material, the ZORO SELECT - HSN250BLUEG Hang and Stack Bin is built to last under heavy use. It has a load capacity of up to fifty pounds which makes it adequate for storing heavier items without losing shape or integrity over time. Despite its solid build, this bin does not have electrostatic discharge or ESD conductive properties.
This hangable and stackable bin comes in blue color adding aesthetic value while promoting neatness within your workspace. It's compatible with divider numbers HSNDIV250W & Mfr No.HSNDIV250L making it suitable for further segregation of stored items if needed. Furthermore, it has one long divider slot providing additional organizational options.
Despite being stationary, the ZORO SELECT - HSN250BLUEG Hang and Stack Bin can be nested when not in use allowing you to maximize your space effectively. With a volume capacity of approximately .72 cubic feet, this item presents itself as an essential tool for maintaining orderliness within any business setting.
Constructed from durable plastic material, the ZORO SELECT - HSN250BLUEG Hang and Stack Bin is built to last under heavy use. It has a load capacity of up to fifty pounds which makes it adequate for storing heavier items without losing shape or integrity over time. Despite its solid build, this bin does not have electrostatic discharge or ESD conductive properties.
This hangable and stackable bin comes in blue color adding aesthetic value while promoting neatness within your workspace. It's compatible with divider numbers HSNDIV250W & Mfr No.HSNDIV250L making it suitable for further segregation of stored items if needed. Furthermore, it has one long divider slot providing additional organizational options.
Despite being stationary, the ZORO SELECT - HSN250BLUEG Hang and Stack Bin can be nested when not in use allowing you to maximize your space effectively. With a volume capacity of approximately .72 cubic feet, this item presents itself as an essential tool for maintaining orderliness within any business setting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.