Shop All Plastic Bags
Zoro Select
5" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # 2EWN2
Zoro # G2956755
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWN2
- Zoro # G2956755
- UPC # 654866019005
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 725 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 5" x 725 ft. |
Roll Length | 725 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 6 mil, Width 5 in, FDA Compliant Yes, Roll Length 725 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC256)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- MASTERVISION Magnetic Accessory Kit (KT1317)
- ISHIDA Digital Compact Bench Scale 100 oz. Capacity (IPC)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- ZORO SELECT 16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGX8)
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- ZORO SELECT 27-3/4" x 14" Carry Out Bags, 0.75 mil, White, PK 500 (5DUT4)
- ZORO SELECT 12" x 6" Open Poly Bags, 1.50 mil, Clear (5DGC5)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- Zoro Select Shipping & Packing Bags