Shop All Plastic Bags
Zoro Select
5" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear, PK 2500
Mfr # 5CPN4
Zoro # G5490222
product price: $48.19
/pk 2500, $0.02/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 5"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPN4
- Zoro # G5490222
- UPC # 654866022494
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 5" |
Depth | 0 |
Size | 5" x 5" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.90 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.9 mil, Depth 0, Width 5 in, Length 5 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND HH-700 Banding and Strapping Safety Cutter, Yellow, 10/Case (KN138)
- SEALER SALES Silicone Rubber for KF-305H (SR-KF-305H)
- VIBRA-TITE Tamper Detection Marker, Blue (20231)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGBD2P0202)
- ZORO SELECT 20" x 10" Open Poly Bags, 0.75 mil, Clear (5DRX7)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- ZORO SELECT 30" x 25" Equipment Cover, 1.50 mil, Clear, PK 250 (5CPG4)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- ZORO SELECT 5" x 4" Open Poly Bags, 4 mil, Clear, PK 2000 (5DHN5)
- Zoro Select Shipping & Packing Bags