Shop All Plastic Bags
Zoro Select
5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 4DKX3
Zoro # G2997714
product price: $34.19
/pk 3000, $0.01/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 5"
- Color Clear
- Bag Closure Type None
- Thickness 1.40 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKX3
- Zoro # G2997714
- UPC # 654866015939
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 5" |
Depth | 0 |
Size | 5" x 4" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 4 in, Length 5 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (H3072X450 TAN)
- DOWLING MAGNETS North/South Bar Magnets 3in, Red/Blue Poles, PK6 (712)
- AVERY Avery® Easy Peel Laser Mailing Labels, 1 x 2-5/8, Clear, 300/Pack (15660)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 12" x 5" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHP5)
- ZORO SELECT 20" x 10" Open Poly Bags, 0.75 mil, Clear (5DRX7)
- ZORO SELECT 5" x 5" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHF6)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- PARTNERS BRAND 48" x 80" VCI Gusset Poly Bags, 4 mil, Blue, PK 20 (VCIPB5048G)
- Zoro Select Plastic Bags