Shop All Plastic Bags
Zoro Select
5" x 4" Open Poly Bags, 6 mil, Clear
Mfr # 8AVM5
Zoro # G4005285
product price: $19.85
/pk 1000, $0.02/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 5"
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AVM5
- Zoro # G4005285
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 5" |
Depth | 0 |
Size | 5" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 6 mil, Depth 0, Width 4 in, Length 5 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-NS-125-25-BK)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- AIDATA Rotary Display Reference Organizer, 30 Display Panels (FDS009L)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- ZORO SELECT 96" x 70" Mattress Bags, 1.10 mil, Clear, PK 100 (4NPX5)
- ZORO SELECT 20" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX4)
- ZORO SELECT 8" x 6-1/2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPR6)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (5ZW16)
- PARTNERS BRAND 32" x 48" Flat Poly Bags, 2 mil, Clear, PK 200 (PB646)
- Zoro Select Plastic Bags