Shop All Plastic Bags
Zoro Select
5" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear
Mfr # 5CPK1
Zoro # G5685023
product price: $30.39
/pk 2250, $0.01/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 3"
- Length 5"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPK1
- Zoro # G5685023
- UPC # 654866022371
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 5" |
Depth | 0 |
Size | 5" x 3" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.90 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.9 mil, Depth 0, Width 3 in, Length 5 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 2250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- HAMPTON Small Zinc-Plated Silver Steel 3.75 in. L Rope Binding Hook 300 lb (02-3968-532)
- U-MARK A10 Paint Marker Red 2mm 12/bx (10104)
- EXPO Dry-Erase Markers, Low Odor, Ultra Fine, Black (SAN1871131)
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- ZORO SELECT 8" x 6" Header Bags, 1.50 mil, Clear (2EWG9)
- ZORO SELECT 4" x 2" Open Poly Bags, 1.25 mil, Clear (5DFW2)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- PARTNERS BRAND 18" x 30" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1265)
- Zoro Select Plastic Bags