Shop All Plastic Bags
Zoro Select
5" x 3" Open Poly Bags, 4 mil, Clear
Mfr # 5DHL8
Zoro # G0615596
product price: $22.89
/pk 2000, $0.01/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 5"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHL8
- Zoro # G0615596
- UPC # 654866004612
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 5" |
Depth | 0 |
Size | 5" x 3" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 3 in, Length 5 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- BETTER OFFICE PRODUCTS Clear Packing Tape, Industrial Grade, 2.7 mils, 1.88in. x 60 Yards/Roll, 720 Total Yards, 12PK (41227)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- ZORO SELECT 18" x 11" Open Poly Bags, 1 mil, Clear (5DRL4)
- ZORO SELECT 8" x 8" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHT2)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK250 (VBG00226)
- ZORO SELECT 5" x 3" Open Poly Bags, 3 mil, Clear (5DHE2)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- Zoro Select Shipping & Packing Bags